Beli gun grease di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  2. Kennedy Grease Gun (Pistol Gemuk)
    Mulai

    Rp429.900

    Kennedy Grease Gun (Pistol Gemuk)
    Deskripsi:
    Pom-Pom PP100 Oil and acid resistant plastic body. Suction fill. Suitable for soft/medium greases. Diameter: 35mm. Overall length: 220mm.
    atribut:
    • Body Material: Steel
  3. American Tool Grease Gun (Pistol Gemuk)
    Mulai

    Rp259.900

    American Tool Grease Gun (Pistol Gemuk)
    atribut:
    • Working Pressure (psi): 4500
    • Burst Pressure (psi): 10000
    • Cartridge Loading (oz): 14
    • Cartridge Loading Capacity (cc): 400
  4. YAMADA Hand Grease Gun (Pistol Gemuk)
    Mulai

    Rp969.900

    YAMADA Hand Grease Gun (Pistol Gemuk)
    atribut:
    • Type: Lever type
    • Connector Diameter: Rc1/8
    • Nozzle Fitting Size: R1/8
    • Type of Operation: Manual lever type
    • Overall Length (mm): 395
  5. KRISBOW Grease Gun (Pistol Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    KRISBOW Grease Gun (Pistol Gemuk)
    Deskripsi:
    Grease Gun 14 Oz
    atribut:
    • Dimensions (LxWxH)(mm): 425x190x70
    • Color: Black
    • Dimensions (cm): 42.5x19x7
    • Grease Gun Capacity (ml): 414
  6. WESTWARD Grease Gun (Pistol Gemuk)
    Mulai

    Rp489.900

    WESTWARD Grease Gun (Pistol Gemuk)
    Deskripsi:
    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.
    atribut:
    • Product Type: Grease Gun
    • UNSPSC: 27112901
  7. TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Deskripsi:
    - A hose and a nozzle for relay are prepared for various injection work and grease gun.
  8. Yamada Corporation Grease Gun (Pistol Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    Yamada Corporation Grease Gun (Pistol Gemuk)
    Deskripsi:
    - 420 cc cartridge special grease gun.- Grease up such as construction machines and agricultural machines.
    atribut:
    • Accessories: 240mm straight nozzle (HSP-2)
    • Overall Length (mm): 395
    • Capacity (ml): 420 (cartridge only)
    • Form: Lever type
    • Nozzle Connector Diameter: R1/8
    • Discharge Volume: 0.93ml /stroke
    • Maximum Discharge Pressure: 50MPa (CNP-1, 2 is used)
    • Oil Tank Diameter (mm): 60.5
  9. TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)
    Mulai

    Rp239.900

    TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)
    Deskripsi:
    selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs dan bertype 4500 psi, 12" flexible hose, 4 jaws coupler to fitstrongly dan berdimensi 330mm 31mm 9mmFungsi :selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs
    atribut:
    • Material: Polyurethene
    • Dimension 1 (mm): 330
    • Dimension 2 (mm): 31
    • Dimension 3 (mm): 9
    • Dimension 4 (mm): 7
    • Dimension 5 (mm): 13
  10. SATA Pistol Grip Grease Gun (Pistol Gemuk)
    Mulai

    Rp289.900

    SATA Pistol Grip Grease Gun (Pistol Gemuk)
    Deskripsi:
    Suitable for 3 modes: Standard simple package oil, sealed oil tank, 100CC bulk oil; high strength pressure zinc alloy die cast head: Suitable for cars, truck, tractors, ships, road rollers, harvesters, etc.; high strength heat-treated spring, ensuring constant and balanced pressure during filling; unique self-lock device, making filling safe and convenient; nozzle with a steel ball, ensuring no oil return during operation; max. pressure resistance of the oil gun: 4500PSI (315kgf/cm2).
    atribut:
    • Size (cc): 100
    • Burst Pressure (psi): 4000
    • Operating Pressure (psi): 2900
    • Out Of Oil (oz/times press): 0.5/40
  11. DEWALT Cordless Grease Gun (Pistol Gemuk)
    Mulai

    Rp4.099.900

    DEWALT Cordless Grease Gun (Pistol Gemuk)
    Deskripsi:
    When you need on-the-spot lubrication for machines and mechanical equipment, a cordless grease gun can help you deliver lubricants efficiently without the mess.
    atribut:
    • UNSPSC: 27112901
    • Application: Power Through Clogged Grease Fittings
    • Battery Capacity (AH): 4
    • Battery Type: Li-Ion
    • Bulk Capacity (oz): 16
    • Cartridge Capacity (oz): 14-1/2
    • Features: LED Light; Pump Filter Screen; Shoulder Strap; Variable Speed Trigger
    • Grease Gun Handle Style: Pistol Grip
    • Grease Gun Loading Method: Bulk; Cartridge; Suction
    • Grease Type: Up to NLGI #2
    • Hose Length (inch): 42
    • Includes: Shoulder Strap
    • Maximum Operating Pressure (psi): 10000
    • Nozzle Extension Type: Flex Hose
    • Pipe Length (inch): 1-1/2
    • Strokes per oz (stroke/oz): 37
    • Tool Length (inch): 17
    • Tool Weight (lbs): 8
    • Tube Color: Silver
    • Tube Material: Carbon Steel
    • Voltage (V): 20
    • Volume per Minute (oz): 5
  12. SKF Grease Gun (Pistol Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    SKF Grease Gun (Pistol Gemuk)
    Deskripsi:
    The SKF Grease Gun LAGH 400 is ideal for usage in agricultural, industrial and construction industries and for private use. The grease gun is equipped with a filler nipple and air-release valve for easy re-filling by filler or grease pumps. It can also suitable for usage with grease cartridges. The ergonomic design for one handed operation, the flexible high pressure hose and the possibility to mount the hose in both horizontal and vertical position makes this grease gun very versatile and easy to use.
    atribut:
    • Length (mm): 370
    • Operation: One handed
    • Maximum Pressure (bar): 300
    • Maximum Pressure (MPa): 30
    • Hose: Yes, 300mm
    • Can Be Filled with Grease Filler Pump: Yes, with SKF LAGF 18 or LAGF 50
    • Extension Pipe: Optional
    • Filling Connection: DIN 1283
    • Grease Supply: Loose or Cartridge
    • NLGI Class of Lubricant (max): 2
    • Pipe/Hose Thread Connection: M10x1
    • Recommended Applications: For manual filling of greasing points in industrial, construction and agricultural applications
    • Reservoir Volume (ml): 500
    • Suitable for Grease Nipples: Standard nipples as per DIN 71412
    • Use of Standard Grease Cartridges: Yes, type DIN 1284
    • Volume per Stroke (mL): 0.46
  13. TRUSCO High Pressure Grease Gun (Pistol Gemuk)
    Mulai

    Rp949.900

    TRUSCO High Pressure Grease Gun (Pistol Gemuk)
    Deskripsi:
    It is a grease direct insertion type.
  14. Kennedy Side Lever Grease Gun (Pistol Gemuk)
    Mulai

    Rp729.900

    Kennedy Side Lever Grease Gun (Pistol Gemuk)
    Deskripsi:
    These side lever grip grease guns are ideal for professionals with their sturdy chrome-plated steel body. They can be used with medium/heavy greases. The working pressure is 4500 psi/310 bar.NotesOnly LG400 has a rubber grip on the handle
    atribut:
    • Overall Diameter (mm): 63
    • Body Material: Steel
    • Body Finish/Coating: Chrome
    • Capacity (cc): 500
    • Coupler Type: Needlepoint
    • Fill Type: Bulk; Cartridge; Suction
    • Gun/Can Type: Side Lever Grease Gun
    • Overall Length (mm): 525
    • Spout/Nozzle Length (mm): 175
    • Spout/Nozzle Type: Angled Rigid
  15. TRUSCO Grease Gun PH Series (Pistol Gemuk)
    Mulai

    Rp1.499.900

    TRUSCO Grease Gun PH Series (Pistol Gemuk)
    Deskripsi:
    -A skeleton type that enables checking of the remaining volume of grease in a single glance.-Chuck Type Nozzle
    atribut:
    • Discharge Rate Per Time: 1.2cc
    • Nozzle Length: 160mm
    • Oil Tank Diameter: 59mm
    • Capacity (cc): 500
    • Total Length: 350mm
    • Accessories: Chuck Type Nozzle
    • Maximum Pressure (MPa): 47
  16. Lincoln Manual Grease Gun (Pistol Gemuk)
    Mulai

    Rp529.900

    Lincoln Manual Grease Gun (Pistol Gemuk)
    Deskripsi:
    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.
    atribut:
    • UNSPSC: 27112901
    • Tether Style: Standard Tool (Accessory Needed for Tethering)
Daftar Harga gun grease Terbaru October 2026
TEKIRO Hand Grease Gun (Pistol Gemuk)Rp139.900
Kennedy Grease Gun (Pistol Gemuk)Rp429.900
American Tool Grease Gun (Pistol Gemuk)Rp259.900
YAMADA Hand Grease Gun (Pistol Gemuk)Rp969.900
KRISBOW Grease Gun (Pistol Gemuk)Rp309.900
WESTWARD Grease Gun (Pistol Gemuk)Rp489.900
TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)Rp129.900
Yamada Corporation Grease Gun (Pistol Gemuk)Rp809.900
YAMADA Air Operated Grease Lubricator (Pompa Gemuk)Rp46.999.900
YAMADA Grease Gun (Pistol Gemuk)Rp769.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait